Motion
UKX20+H2320

AMI BEARINGS INC
UKX20+H2320

Ball Insert Bearing - Cylindrical Bore, 90 mm ID, Adapter Mount Locking
MI ITEM #03766691
MFR #UKX20+H2320
List Price$1,283.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKX20+H2320

Ball Insert Bearing - Cylindrical Bore, 90 mm ID, Adapter Mount Locking
MI ITEM #03766691
MFR #UKX20+H2320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,283.61/each for your price

Overview

Mfr description
UKX20+H2320 90MM ADAPTER SLEEVE BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    58 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Adapter Mounted
  • Radial Dynamic Load Capacity
    13700 kgf
  • Radial Static Load Capacity
    10700 kgf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UKX00+H2000
  • Manufacturer Product Page
  • UPC_NO
    0808250273294
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought