Motion
UEECH211-35NP

AMI BEARINGS INC
UEECH211-35NP

Hanger Ball Bearing Unit - 2.1875 in ID, 5.6250 in OD, Cast Iron - Nickel Protection, Accu-Loc Collar
MI ITEM #03766710
MFR #UEECH211-35NP
Price$540.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEECH211-35NP

Hanger Ball Bearing Unit - 2.1875 in ID, 5.6250 in OD, Cast Iron - Nickel Protection, Accu-Loc Collar
MI ITEM #03766710
MFR #UEECH211-35NP

Mfr description
UEECH211-35NP 2-3/16 HANGER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.86/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Outside Diameter
    5.6250 in
  • Overall Width  
    5.6250 in
  • Thread Length
    1.1250 in
  • Thread Size
    PF1-1/4

Details

  • Bearing Material
    AISI 52100 Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Replacement Bearing
    UE211-35
  • Seal Type
    Contact with Slinger
  • Series
    UEECH200NP
  • UPC_NO
    0808250290529

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)