Motion
UCC312
Ball Bearing Cartridge - 60 mm Bore , 160 mm OD, 46 mm Housing Width, Cast Iron, Set Screw, Heavy Duty
Mi Item #03766743
MFR #UCC312
Price$652.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 60 mm Bore , 160 mm OD, 46 mm Housing Width, Cast Iron, Set Screw, Heavy Duty
Mi Item #03766743
MFR #UCC312

Mfr description
UCC312 60MM CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.27/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Housing Width  
    46 mm
  • Inner Ring Width  
    71 mm
  • Outside Diameter  
    160 mm
  • Shaft Diameter
    60 mm
  • Weight
    10.70 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    C312
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    8300 kgf
  • Radial Static Load Capacity
    5300 kgf
  • Replacement Bearing
    UC312
  • Seal Type
    Contact with Slinger
  • Series
    UCC300
  • UPC_NO
    0808250257089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)