Motion
UCC315
Ball Bearing Cartridge - 75 mm Bore , 190 mm OD, 55 mm Housing Width, Cast Iron, Set Screw, Heavy Duty
MI ITEM #03766745
MFR #UCC315
Price$803.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 75 mm Bore , 190 mm OD, 55 mm Housing Width, Cast Iron, Set Screw, Heavy Duty
MI ITEM #03766745
MFR #UCC315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$803.89/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Housing Width  
    55 mm
  • Inner Ring Width  
    82 mm
  • Outside Diameter  
    190 mm
  • Shaft Diameter
    75 mm
  • Weight
    17.20 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    C315
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    11600 kgf
  • Radial Static Load Capacity
    7840 kgf
  • Replacement Bearing
    UC315
  • Seal Type
    Contact with Slinger
  • Series
    UCC300
  • UPC_NO
    0808250271443

Overview

Mfr description
UCC315 75MM CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought