Motion
UCC316
Ball Bearing Cartridge - 80 mm Bore , 200 mm OD, 60 mm Housing Width, Cast Iron, Set Screw, Heavy Duty
Mi Item #03766746
MFR #UCC316
Price$898.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 80 mm Bore , 200 mm OD, 60 mm Housing Width, Cast Iron, Set Screw, Heavy Duty
Mi Item #03766746
MFR #UCC316

Mfr description
UCC316 80MM CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$898.57/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Housing Width  
    60 mm
  • Inner Ring Width  
    86 mm
  • Outside Diameter  
    200 mm
  • Shaft Diameter
    80 mm
  • Weight
    19.90 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    C316
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    12540 kgf
  • Radial Static Load Capacity
    8800 kgf
  • Replacement Bearing
    UC316
  • Seal Type
    Contact with Slinger
  • Series
    UCC300
  • UPC_NO
    0808250273096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)