Motion
UCC318
Ball Bearing Cartridge - 90 mm Bore , 225 mm OD, 66 mm Housing Width, Cast Iron, Set Screw, Heavy Duty
Mi Item #03766748
MFR #UCC318
Price$1,710.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 90 mm Bore , 225 mm OD, 66 mm Housing Width, Cast Iron, Set Screw, Heavy Duty
Mi Item #03766748
MFR #UCC318

Mfr description
UCC318 90MM CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,710.40/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Housing Width  
    66 mm
  • Inner Ring Width  
    96 mm
  • Outside Diameter  
    225 mm
  • Shaft Diameter
    90 mm
  • Weight
    27.50 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    C318
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    14600 kgf
  • Radial Static Load Capacity
    10900 kgf
  • Replacement Bearing
    UC318
  • Seal Type
    Contact with Slinger
  • Series
    UCC300
  • UPC_NO
    0808250275779
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)