Motion
UCC322
Ball Bearing Cartridge - 110 mm Bore , 300 mm OD, 80 mm Housing Width, Cast Iron, Set Screw, Heavy Duty
MI ITEM #03766753
MFR #UCC322
List Price$3,447.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 110 mm Bore , 300 mm OD, 80 mm Housing Width, Cast Iron, Set Screw, Heavy Duty
MI ITEM #03766753
MFR #UCC322

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,447.37/each for your price

Overview

Mfr description
UCC322 110MM CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Housing ID
    C322
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    20900 kgf
  • Radial Static Load Capacity
    18230 kgf
  • Seal Type
    Contact with Slinger
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    AISI 52100 Steel
  • Series
    UCC300
  • Replacement Bearing
    UC322
  • UPC_NO
    0808250278770
  • Weight
    62.70 lbs
  • Shaft Diameter
    110 mm
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text