Motion
CUCP212C
Pillow Block Ball Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03766782
MFR #CUCP212C
Price$535.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 60 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03766782
MFR #CUCP212C

Mfr description
CUCP212C 60MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.06/each

Specifications

Dimensions

  • Base To Bore Centerline
    69.80 mm
  • Base Width
    70 mm
  • Bolt Center To Center Length
    175 mm to 194 mm
  • Bolt Size
    M16
  • Bore Diameter
    60 mm
  • Bore Inside Diameter
    2.3620 in
  • Housing Width
    4.4880 in
  • Inside Diameter
    2.3620 in
  • Length
    9.4880 in
  • Max Bolt Hole Spacing
    7.6380 in
  • Min Bolt Hole Spacing
    6.8900 in
  • Overall Height
    145 mm
  • Overall Length
    241 mm
  • Overall Width
    114 mm
  • Shaft Diameter
    60 mm
  • Tap Thread Size
    1/8-27 NPT
  • Width
    4.4880 in, 114 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC212
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Cap Type
    Open
  • End Type
    2 Open Covers
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    CP212
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Two Cast Iron Open Covers
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5350 kgf
  • Radial Static Load Capacity
    3700 kgf
  • Replacement Bearing
    UC212
  • Rolling Element
    Ball
  • Seal Type
    Contact with Slinger
  • Series
    CUCP200C
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    0808250253234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)