Motion
CUCT216C
Take-up Ball Bearing Unit - Side Mount, 80 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #03766805
MFR #CUCT216C
Price$1,100.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 80 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #03766805
MFR #CUCT216C

Mfr description
CUCT216C 80MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,100.33/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Inner Ring Width
    3.2520 in, 82.59 mm
  • Overall Height
    184 mm
  • Overall Length
    236 mm
  • Overall Width
    5.7480 in, 146 mm
  • Shaft Diameter
    3.1500 in, 80 mm
  • Slot Spacing  
    121 mm
  • Tap Thread Size
    1/8-27 NPT

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    CUCT200C
  • Duty Type
    Normal Duty
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    CUCT216C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250272341
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7400 kgf
  • Replacement Bearing
    UC216
  • Seal Type
    Contact with Slinger
  • Series
    CUCT200C
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250272341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)