Motion
UEECH209NP
Hanger Ball Bearing Unit - 45 mm ID, 108 mm OD, Cast Iron - Nickel Protection, Accu-Loc Collar
MI ITEM #03766835
MFR #UEECH209NP
List Price$429.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 45 mm ID, 108 mm OD, Cast Iron - Nickel Protection, Accu-Loc Collar
MI ITEM #03766835
MFR #UEECH209NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$429.02/each for your price

Overview

Mfr description
UEECH209NP 45MM HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Locking Device
    Accu-Loc
  • Outside Diameter
    108 mm
  • Bearing Material
    AISI 52100 Steel
  • Radial Dynamic Load Capacity
    3350 kgf
  • Radial Static Load Capacity
    2090 kgf
  • Thread Size
    PF1
  • Thread Length
    21 mm
  • Seal Type
    Contact with Slinger
  • Series
    UEECH200NP
  • Replacement Bearing
    UE209
  • UPC_NO
    0808250234479
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text