Motion
UEECH211NP
Hanger Ball Bearing Unit - 55 mm ID, 143 mm OD, Cast Iron - Nickel Protection, Accu-Loc Collar
MI ITEM #03766837
MFR #UEECH211NP
List Price$569.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 55 mm ID, 143 mm OD, Cast Iron - Nickel Protection, Accu-Loc Collar
MI ITEM #03766837
MFR #UEECH211NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$569.14/each for your price

Overview

Mfr description
UEECH211NP 55MM HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Locking Device
    Accu-Loc
  • Outside Diameter
    143 mm
  • Bearing Material
    AISI 52100 Steel
  • Radial Dynamic Load Capacity
    4400 kgf
  • Radial Static Load Capacity
    3000 kgf
  • Thread Size
    PF1-1/4
  • Thread Length
    28.5 mm
  • Seal Type
    Contact with Slinger
  • Series
    UEECH200NP
  • Replacement Bearing
    UE211
  • UPC_NO
    0808250290543
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought