Motion
UCHPL201-8MZ2B

AMI BEARINGS INC
UCHPL201-8MZ2B

Hanger Ball Bearing Unit - 0.5000 in ID, 2.5625 in OD, PBT Thermoplastic, Set Screw Collar
Mi Item #03766972
MFR #UCHPL201-8MZ2B
Price$182.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCHPL201-8MZ2B

Hanger Ball Bearing Unit - 0.5000 in ID, 2.5625 in OD, PBT Thermoplastic, Set Screw Collar
Mi Item #03766972
MFR #UCHPL201-8MZ2B

Mfr description
UCHPL201-8MZ2B 1/2 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.00/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Outside Diameter
    2.5625 in
  • Overall Width  
    3.8906 in
  • Thread Size
    1/2 - 13 UNC

Details

  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC201-8MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCHPL200MZ2B
  • UPC_NO
    0808250144129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)