Motion
UCTPL201-8MZ2B

AMI BEARINGS INC
UCTPL201-8MZ2B

Take-up Ball Bearing Unit - Side Mount, 1/2 in Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #03766995
MFR #UCTPL201-8MZ2B
Price$182.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCTPL201-8MZ2B

Take-up Ball Bearing Unit - Side Mount, 1/2 in Bore, Thermoplastic Housing, Set Screw Collar
Mi Item #03766995
MFR #UCTPL201-8MZ2B

Mfr description
UCTPL201-8MZ2B 1/2 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.00/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width
    1.2200 in, 30.98 mm
  • Overall Height
    3.4844 in
  • Overall Length
    3.8906 in
  • Overall Width
    1.7656 in, 44.84 mm
  • Shaft Diameter
    0.5000 in, 12.69 mm
  • Slot Spacing  
    1.7656 in
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.84 lbs, 0.381 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCTPL200MZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCTPL201-8MZ2B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250331802
  • Material
    PBT Thermoplastic
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC201-8MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCTPL200MZ2B
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250331802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)