Motion
MUCWTPL206-18B

AMI BEARINGS INC
MUCWTPL206-18B

Take-up Ball Bearing Unit - Side Mount, 1-1/8 in Bore, Thermoplastic Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
Mi Item #03767001
MFR #MUCWTPL206-18B
Price$428.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCWTPL206-18B

Take-up Ball Bearing Unit - Side Mount, 1-1/8 in Bore, Thermoplastic Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
Mi Item #03767001
MFR #MUCWTPL206-18B

Mfr description
MUCWTPL206-18B 1-1/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.51/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Overall Height
    4.0156 in
  • Overall Length
    4.9219 in
  • Overall Width
    2-7/16 in, 61.89 mm
  • Shaft Diameter
    1-1/8 in, 28.60 mm
  • Slot Spacing  
    2.4375 in
  • Slot Width  
    17/32 in, 13.49 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.4 lbs, 0.635 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCWTPL200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCWTPL206-18B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250236541
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3750 lbf
  • Replacement Bearing
    MUC206-18
  • Seal Type
    Contact with Slinger
  • Series
    MUCWTPL200B
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250236541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)