Motion
MUCECH206-18NP

AMI BEARINGS INC
MUCECH206-18NP

Hanger Ball Bearing Unit - 1.1250 in ID, 3.1250 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03767012
MFR #MUCECH206-18NP
Price$262.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH206-18NP

Hanger Ball Bearing Unit - 1.1250 in ID, 3.1250 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03767012
MFR #MUCECH206-18NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$262.97/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Outside Diameter
    3.1250 in
  • Thread Length
    0.7500 in
  • Thread Size
    PF3/4

Details

  • Bearing Material
    440C Stainless Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    3750 lbf
  • Radial Static Load Capacity
    2030 lbf
  • Replacement Bearing
    MUC206-18
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200NP
  • UPC_NO
    0808250222155

Overview

Mfr description
MUCECH206-18NP 1-1/8 HANGER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought