Motion
MUCECH208-24NP

AMI BEARINGS INC
MUCECH208-24NP

Hanger Ball Bearing Unit - 1.5000 in ID, 3.7500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03767015
MFR #MUCECH208-24NP
List Price$603.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH208-24NP

Hanger Ball Bearing Unit - 1.5000 in ID, 3.7500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03767015
MFR #MUCECH208-24NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$603.76/each for your price

Overview

Mfr description
MUCECH208-24NP 1-1/2 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    3.7500 in
  • Bearing Material
    440C Stainless Steel
  • Radial Dynamic Load Capacity
    5600 lbf
  • Radial Static Load Capacity
    3210 lbf
  • Thread Size
    PF3/4
  • Thread Length
    0.7500 in
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200NP
  • Replacement Bearing
    MUC208-24
  • UPC_NO
    0808250254989
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text