Motion
MUCECH209-28NP

AMI BEARINGS INC
MUCECH209-28NP

Hanger Ball Bearing Unit - 1.7500 in ID, 4.2500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03767016
MFR #MUCECH209-28NP
List Price$684.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH209-28NP

Hanger Ball Bearing Unit - 1.7500 in ID, 4.2500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03767016
MFR #MUCECH209-28NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$684.65/each for your price

Overview

Mfr description
MUCECH209-28NP 1-3/4 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    4.2500 in
  • Bearing Material
    440C Stainless Steel
  • Radial Dynamic Load Capacity
    6320 lbf
  • Radial Static Load Capacity
    3690 lbf
  • Thread Size
    PF1
  • Thread Length
    0.8125 in
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200NP
  • Replacement Bearing
    MUC209-28
  • UPC_NO
    0808250259816
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text