Motion
MUCECH213-40NP

AMI BEARINGS INC
MUCECH213-40NP

Hanger Ball Bearing Unit - 2.5000 in ID, 6.7500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03767018
MFR #MUCECH213-40NP
List Price$1,572.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH213-40NP

Hanger Ball Bearing Unit - 2.5000 in ID, 6.7500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #03767018
MFR #MUCECH213-40NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,572.33/each for your price

Overview

Mfr description
MUCECH213-40NP 2-1/2 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    6.7500 in
  • Bearing Material
    440C Stainless Steel
  • Radial Dynamic Load Capacity
    11000 lbf
  • Radial Static Load Capacity
    7190 lbf
  • Thread Size
    PF1-1/2
  • Thread Length
    1.2500 in
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200NP
  • Replacement Bearing
    MUC213-40
  • UPC_NO
    0808250316373
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text