Motion
MUCECH207-20TC

AMI BEARINGS INC
MUCECH207-20TC

Hanger Ball Bearing Unit - 1.2500 in ID, 3.6250 in OD, Cast Iron - Teflon Protection, Set Screw Collar
MI ITEM #03767024
MFR #MUCECH207-20TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH207-20TC

Hanger Ball Bearing Unit - 1.2500 in ID, 3.6250 in OD, Cast Iron - Teflon Protection, Set Screw Collar
MI ITEM #03767024
MFR #MUCECH207-20TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MUCECH207-20TC 1-1/4 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Teflon Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    3.6250 in
  • Bearing Material
    440C Stainless Steel
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    2770 lbf
  • Thread Size
    PF3/4
  • Thread Length
    0.7500 in
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200TC
  • Replacement Bearing
    MUC207-20
  • UPC_NO
    0808250250592
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought