Motion
MUCECH210-30TC

AMI BEARINGS INC
MUCECH210-30TC

Hanger Ball Bearing Unit - 1.8750 in ID, 4.5000 in OD, Cast Iron - Teflon Protection, Set Screw Collar
MI ITEM #03767028
MFR #MUCECH210-30TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH210-30TC

Hanger Ball Bearing Unit - 1.8750 in ID, 4.5000 in OD, Cast Iron - Teflon Protection, Set Screw Collar
MI ITEM #03767028
MFR #MUCECH210-30TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MUCECH210-30TC 1-7/8 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Teflon Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    4.5000 in
  • Bearing Material
    440C Stainless Steel
  • Radial Dynamic Load Capacity
    6790 lbf
  • Radial Static Load Capacity
    4180 lbf
  • Thread Size
    PF1
  • Thread Length
    0.8125 in
  • Seal Type
    Contact with Slinger
  • Series
    MUCECH200TC
  • Replacement Bearing
    MUC210-30
  • UPC_NO
    0808250264940
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text