Motion
MUCNST207-20NP

AMI BEARINGS INC
MUCNST207-20NP

Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.3125 in Slot
Mi Item #03767031
MFR #MUCNST207-20NP
Price$383.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCNST207-20NP

Take-Up Ball Bearing Unit - Side Mount, 1.2500 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.3125 in Slot
Mi Item #03767031
MFR #MUCNST207-20NP

Mfr description
MUCNST207-20NP 1-1/4 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.98/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Overall Height
    4.0000 in
  • Overall Length
    4.6250 in
  • Slot Spacing  
    2.6250 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCNST207-20NP
  • Manufacturer Upc Number
    0808250317998
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4950 lbf
  • Seal Type
    Contact with Slinger
  • Series
    MUCNST200NP
  • Unit Type
    Side Mount
  • UPC_NO
    0808250317998
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)