Motion
MUCPPWS206-19

AMI BEARINGS INC
MUCPPWS206-19

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03767047
MFR #MUCPPWS206-19
List Price$322.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPPWS206-19

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03767047
MFR #MUCPPWS206-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$322.31/each for your price

Overview

Mfr description
MUCPPWS206-19 1-3/16 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/16 in
  • Bolt Center To Center Length
    3.5625 to 3.9375 in
  • Base To Bore Centerline
    1.3125 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Material Grade
    304SS
  • Seal Type
    Contact with Slinger
  • Housing Material
    304 Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.6250 in
  • Overall Length
    4.8750 in
  • Base Width
    1-1/4 in
  • Overall Width
    1.5000 in
  • Bolt Size
    3/8
  • Radial Dynamic Load Capacity
    3750 lbf
  • Radial Static Load Capacity
    2030 lbf
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    MUCPPWS200
  • Replacement Bearing
    MUC206-19
  • UPC_NO
    0808250210909
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought