Motion
MUCT210-31NP

AMI BEARINGS INC
MUCT210-31NP

Take-Up Ball Bearing Unit - Side Mount, 1.9375 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.6250 in Slot
MI ITEM #03767071
MFR #MUCT210-31NP
List Price$738.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCT210-31NP

Take-Up Ball Bearing Unit - Side Mount, 1.9375 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.6250 in Slot
MI ITEM #03767071
MFR #MUCT210-31NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$738.30/each for your price

Overview

Mfr description
MUCT210-31NP 1-15/16 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    5.8594 in
  • Overall Height
    4.6094 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    MUCT200NP
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCT210-31NP
  • Manufacturer Upc Number
    0808250318827
  • UPC_NO
    0808250318827
  • Radial Dynamic Load Capacity
    6790 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought