Motion
MUCHPL207-23W

AMI BEARINGS INC
MUCHPL207-23W

Hanger Ball Bearing Unit - 1.4375 in ID, 3.5000 in OD, PBT Thermoplastic, Set Screw Collar
Mi Item #03767099
MFR #MUCHPL207-23W
Price$377.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCHPL207-23W

Hanger Ball Bearing Unit - 1.4375 in ID, 3.5000 in OD, PBT Thermoplastic, Set Screw Collar
Mi Item #03767099
MFR #MUCHPL207-23W

Mfr description
MUCHPL207-23W 1-7/16 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.79/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Outside Diameter
    3.5000 in
  • Overall Width  
    4.9218 in
  • Thread Size
    5/8 - 11 UNC

Details

  • Bearing Material
    440C Stainless Steel
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    2770 lbf
  • Replacement Bearing
    MUC207-23
  • Seal Type
    Contact with Slinger
  • Series
    MUCHPL200W
  • UPC_NO
    0808250247110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)