Motion
UCPPL205-16MZ2CW

AMI BEARINGS INC
UCPPL205-16MZ2CW

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03767113
MFR #UCPPL205-16MZ2CW
Price$169.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCPPL205-16MZ2CW

Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03767113
MFR #UCPPL205-16MZ2CW

Mfr description
UCPPL205-16MZ2CW 1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.34/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-1/2 in
  • Bolt Center To Center Length
    3.9531 to 4.2969 in
  • Bolt Hole Diameter
    0.5469 in
  • Bolt Size
    3/8
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.3390 in
  • Housing Width
    1.5000 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    1.0000 in
  • Length
    5.5000 in
  • Length Through Bore
    1.3390 in
  • Overall Height
    2.7500 in
  • Overall Length
    5.5000 in
  • Overall Width
    2.6406 in
  • Shaft Diameter
    1.0000 in
  • Weight
    0.81 lbs
  • Width
    1.5000 in, 38.10 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC205-16MZ2
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    3-61/64 to 4-19/64 in
  • Duty Type
    Standard Duty
  • End Cap Type
    Open
  • End Type
    2 Open Covers
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Zinc Protection
  • Housing Construction
    Solid
  • Housing ID
    PPL205
  • Housing Material
    Thermoplastic
  • Housing Type
    Pillow Block
  • Includes
    Two Thermoplastic Open Covers
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Replacement Bearing
    UC205-16MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCPPL200MZ2CW
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250139217
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)