Motion
MUCWTPL206-20W

AMI BEARINGS INC
MUCWTPL206-20W

Take-up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Thermoplastic Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
Mi Item #03767130
MFR #MUCWTPL206-20W
Price$379.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCWTPL206-20W

Take-up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Thermoplastic Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
Mi Item #03767130
MFR #MUCWTPL206-20W

Mfr description
MUCWTPL206-20W 1-1/4 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.21/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bore Length
    1.5000 in, 38.10 mm
  • Inner Ring Width
    1.5000 in, 38.10 mm
  • Overall Height
    4.0156 in
  • Overall Length
    4.9219 in
  • Overall Width
    1-37/64 in, 40 mm
  • Shaft Diameter
    1-1/4 in, 31.75 mm
  • Slot Spacing  
    2.4375 in
  • Slot Width  
    17/32 in, 13.49 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.30 lbs, 0.59 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUCWTPL200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Thermoplastic
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCWTPL206-20W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250236619
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3750 lbf
  • Relubricatable
    True
  • Replacement Bearing
    MUC206-20
  • Seal Type
    Contact with Slinger
  • Series
    MUCWTPL200W
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250236619
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)