Motion
MUCWTPL207-22W

AMI BEARINGS INC
MUCWTPL207-22W

Take-up Ball Bearing Unit - Side Mount, 1-3/8 in Bore, Thermoplastic Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
Mi Item #03767131
MFR #MUCWTPL207-22W
Price$521.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCWTPL207-22W

Take-up Ball Bearing Unit - Side Mount, 1-3/8 in Bore, Thermoplastic Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
Mi Item #03767131
MFR #MUCWTPL207-22W

Mfr description
MUCWTPL207-22W 1-3/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.36/each

Specifications

Dimensions

  • Body Width
    2-7/16 in, 61.89 mm
  • Bore Diameter  
    1-3/8 in
  • Housing Dimensions
    1-11/64 in, 29.76 mm
  • Housing Width
    1-11/64 in, 29.76 mm
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Overall Height
    4.0156 in
  • Overall Length
    4.9219 in
  • Overall Width
    1-11/64 in, 29.80 mm
  • Shaft Diameter
    1-3/8 in, 34.92 mm
  • Slot Spacing  
    2.4375 in
  • Slot Width  
    17/32 in, 13.49 mm
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    1.6 lbs, 0.726 kg

Details

  • Bearing Material
    440C Stainless Steel
  • Bearing Series
    MUC200
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    440C Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCWTPL207-22W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250247578
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4950 lbf
  • Replacement Bearing
    MUC207-22
  • Seal Type
    Contact with Slinger
  • Series
    MUCWTPL200W
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250247578
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)