Motion
UCWTPL205-16MZ2W

AMI BEARINGS INC
UCWTPL205-16MZ2W

Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
Mi Item #03767133
MFR #UCWTPL205-16MZ2W
Price$209.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCWTPL205-16MZ2W

Take-up Ball Bearing Unit - Side Mount, 1 in Bore, Thermoplastic Housing, Set Screw Collar, 17/32 in, 13.49 mm Slot
Mi Item #03767133
MFR #UCWTPL205-16MZ2W

Mfr description
UCWTPL205-16MZ2W 1 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.65/each

Specifications

Dimensions

  • Body Width
    1-49/64 in, 45 mm
  • Bore Diameter  
    1 in
  • Housing Dimensions
    1-49/64 in, 45 mm
  • Housing Width
    1-49/64 in, 45 mm
  • Inner Ring Width
    1.3390 in, 34 mm
  • Overall Height
    3.4844 in
  • Overall Length
    3.8906 in
  • Overall Width
    1-49/64 in, 45 mm
  • Shaft Diameter
    1.0000 in, 25.39 mm
  • Slot Spacing  
    1.7656 in
  • Slot Width  
    17/32 in, 13.49 mm
  • Tap Thread Size
    1/2-13 UNC
  • Weight
    0.78 lbs, 0.354 kg

Details

  • Bearing Series
    UCWTPL200MZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCWTPL205-16MZ2W
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250159093
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Replacement Bearing
    UC205-16MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCWTPL200MZ2W
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250159093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)