Motion
MUCST211-35NP

AMI BEARINGS INC
MUCST211-35NP

Take-Up Ball Bearing Unit - Side Mount, 2.1875 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 1.0625 in Slot
MI ITEM #03767136
MFR #MUCST211-35NP
Your Price$664.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST211-35NP

Take-Up Ball Bearing Unit - Side Mount, 2.1875 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 1.0625 in Slot
MI ITEM #03767136
MFR #MUCST211-35NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$664.45/each(List $956.81)

Overview

Mfr description
MUCST211-35NP 2-3/16 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Finish Coating
    Nickel Plated
  • Overall Length
    6.7500 in
  • Overall Height
    5.7500 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    MUCST200NP
  • Type Of Bearing
    Ball Bearing
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    MUCST211-35NP
  • Manufacturer Upc Number
    0808250318742
  • UPC_NO
    0808250318742
  • Radial Dynamic Load Capacity
    8230 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text