Motion
MUCST212-39NP

AMI BEARINGS INC
MUCST212-39NP

Take-Up Ball Bearing Unit - Side Mount, 2.4375 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 1.0625 in Slot
Mi Item #03767137
MFR #MUCST212-39NP
Price$751.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCST212-39NP

Take-Up Ball Bearing Unit - Side Mount, 2.4375 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 1.0625 in Slot
Mi Item #03767137
MFR #MUCST212-39NP

Mfr description
MUCST212-39NP 2-7/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.24/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Overall Height
    5.7500 in
  • Overall Length
    7.6250 in
  • Slot Spacing  
    4.0000 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCST212-39NP
  • Manufacturer Upc Number
    0808250318759
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    10030 lbf
  • Seal Type
    Contact with Slinger
  • Series
    MUCST200NP
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250318759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)