Specifications
Dimensions
- Bore Diameter1-7/16 in
- Overall Height4.0000 in
- Overall Length5.0625 in
- Slot Spacing2.5000 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog NumberMUCST207-23TC
- Manufacturer Upc Number0808250248742
- Product TypeTake-Up Ball Bearing Units
- Radial Dynamic Load Capacity4950 lbf
- Seal TypeContact with Slinger
- SeriesMUCST200TC
- Unit TypeSide Mount
- UPC_NO0808250248742
Overview
Mfr description
MUCST207-23TC 1-7/16 TAKE-UP