Motion
UEFPL205-16MZ20B

AMI BEARINGS INC
UEFPL205-16MZ20B

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Concentric Collar Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03767141
MFR #UEFPL205-16MZ20B
Price$422.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFPL205-16MZ20B

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Concentric Collar Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03767141
MFR #UEFPL205-16MZ20B

Mfr description
UEFPL205-16MZ20B 1 4-BOLT FLG
  • CHOICE EXTRA SERIES – UEPPL/UETBL/UENFL/UEFBL/UEFPL/UETPL/UENTPL/UEWTPL/UEHPL
  • Kanigen Corrosion Resistant Accu-Loc® AISI 52100 Steel Bearing Insert PBT Thermoplastic Housing
  • Typical Applications: Food Processing Conveyor Pickle Processing Citrus Processing Glass Manufacturing Outside HVAC Labeling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.66/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bore Diameter  
    1 in
  • Length Through Bore
    1.394 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Four-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    0°F - 212 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Replacement Bearing
    UE205-16MZ20
  • Seal Type
    Contact Seal with Flinger
  • Series
    UEFPL200MZ20B
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250237012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)