Motion
MBPFTS4
Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Round, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03767162
MFR #MBPFTS4
Price$211.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Round, Set Screw Locking, Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03767162
MFR #MBPFTS4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$211.85/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    71.50 mm
  • Bore Diameter  
    20 mm
  • Length Through Bore
    24.7 mm
  • Overall Length Diameter  
    76.2 mm

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Grade
    304
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    1110 kgf
  • Radial Static Load Capacity
    540 kgf
  • Replacement Bearing
    MB4
  • Seal Type
    Contact Seal
  • Series
    MBPFTS200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250281312

Overview

Mfr description
MBPFTS4 20MM 3-BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought