Motion
KHR209
Ball Insert Bearing - Cylindrical Bore, 45 mm ID, Eccentric Collar Locking
MI ITEM #03767189
MFR #KHR209
Price$102.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 45 mm ID, Eccentric Collar Locking
MI ITEM #03767189
MFR #KHR209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.35/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    43.7 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    1.7188 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3350 kgf
  • Radial Static Load Capacity
    2090 kgf
  • Seal Type
    Contact Seal
  • Series
    KHR200
  • UPC_NO
    0808250113286

Overview

Mfr description
KHR209 45MM ECCENTRIC COLLAR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought