Motion
KHR210
Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Eccentric Collar Locking
MI ITEM #03767190
MFR #KHR210
Your Price$88.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Eccentric Collar Locking
MI ITEM #03767190
MFR #KHR210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$88.53/each(List $122.18)

Overview

Mfr description
KHR210 50MM ECCENTRIC COLLAR BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.7188 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    2370 kgf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact Seal
  • Series
    KHR200
  • Manufacturer Product Page
  • UPC_NO
    0808250117871
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text