Motion
UC211-34C4HR5

AMI BEARINGS INC
UC211-34C4HR5

Ball Insert Bearing - Cylindrical Bore, 2-1/8 in ID, Set Screw Locking
MI ITEM #03767213
MFR #UC211-34C4HR5
Your Price$243.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC211-34C4HR5

Ball Insert Bearing - Cylindrical Bore, 2-1/8 in ID, Set Screw Locking
MI ITEM #03767213
MFR #UC211-34C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$243.30/each(List $335.75)

Overview

Mfr description
UC211-34C4HR5 2-1/8 SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.1875 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UC200C4HR5
  • UPC_NO
    0808250211210
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought