Motion
UC212-36C4HR5

AMI BEARINGS INC
UC212-36C4HR5

Ball Insert Bearing - Cylindrical Bore, 2-1/4 in ID, Set Screw Locking
MI ITEM #03767216
MFR #UC212-36C4HR5
List Price$423.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC212-36C4HR5

Ball Insert Bearing - Cylindrical Bore, 2-1/4 in ID, Set Screw Locking
MI ITEM #03767216
MFR #UC212-36C4HR5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$423.57/each for your price

Overview

Mfr description
UC212-36C4HR5 2-1/4 SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.5625 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8120 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UC200C4HR5
  • UPC_NO
    0808250231980
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought