Motion
UC214-44C4HR5

AMI BEARINGS INC
UC214-44C4HR5

Ball Insert Bearing - Cylindrical Bore, 2-3/4 in ID, Set Screw Locking
Mi Item #03767223
MFR #UC214-44C4HR5
Price$584.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC214-44C4HR5

Ball Insert Bearing - Cylindrical Bore, 2-3/4 in ID, Set Screw Locking
Mi Item #03767223
MFR #UC214-44C4HR5

Mfr description
UC214-44C4HR5 2-3/4 SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.60/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Inner Ring Width  
    2.9370 in
  • Outer Ring Width  
    1.1420 in
  • Outside Diameter  
    4.9213 in
  • Overall Width
    2.9375 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    14000 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UC200C4HR5
  • UPC_NO
    0808250250547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)