Motion
UCLC202-10
Ball Bearing Cartridge - 5/8 in Bore , 2-11/16 in OD, 7/8 in Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #03767228
MFR #UCLC202-10
Your Price$65.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 5/8 in Bore , 2-11/16 in OD, 7/8 in Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #03767228
MFR #UCLC202-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.28/each(List $90.10)

Overview

Mfr description
UCLC202-10 5/8 CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Housing ID
    LC203
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Seal Type
    Contact with Slinger
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    AISI 52100 Steel
  • Series
    UCLC200
  • Replacement Bearing
    UCW202-10
  • UPC_NO
    0808250108787
  • Weight
    1.10 lbs
  • Shaft Diameter
    5/8 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought