Motion
UK309+HE2309

AMI BEARINGS INC
UK309+HE2309

Ball Insert Bearing - Tapered 1:12 Bore, 1-1/2 in ID, Adapter Mount Locking
MI ITEM #03767256
MFR #UK309+HE2309
Price$224.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UK309+HE2309

Ball Insert Bearing - Tapered 1:12 Bore, 1-1/2 in ID, Adapter Mount Locking
MI ITEM #03767256
MFR #UK309+HE2309

Mfr description
UK309+HE2309 1-1/2 ADAPTER SLEEVE BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.69/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    1.9690 in
  • Outer Ring Width  
    1.1810 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    1.4570 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Tapered 1:12
  • Duty Type
    Medium Duty
  • Locking Device
    Adapter Mounted
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11570 lbf
  • Radial Static Load Capacity
    6630 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UK300+HE2000
  • UPC_NO
    0808250161522

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)