Motion
UK311+HS2311

AMI BEARINGS INC
UK311+HS2311

Ball Insert Bearing - Tapered 1:12 Bore, 1-7/8 in ID, Adapter Mount Locking
MI ITEM #03767259
MFR #UK311+HS2311
Your Price$313.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UK311+HS2311

Ball Insert Bearing - Tapered 1:12 Bore, 1-7/8 in ID, Adapter Mount Locking
MI ITEM #03767259
MFR #UK311+HS2311

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$313.71/each(List $348.18)

Overview

Mfr description
UK311+HS2311 1-7/8 ADAPTER SLEEVE BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.6930 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Adapter Mounted
  • Radial Dynamic Load Capacity
    16100 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UK300+HS2000
  • Manufacturer Product Page
  • UPC_NO
    0808250213009
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought