Motion
UCPH202-10
Pillow Block Ball Bearing Unit - 0.6250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03767271
MFR #UCPH202-10
Price$101.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.6250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03767271
MFR #UCPH202-10

Mfr description
UCPH202-10 5/8 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.71/each

Specifications

Dimensions

  • Base Height
    2.7500 in
  • Base To Bore Centerline
    2.7500 in
  • Base Width
    1-9/16 in
  • Bolt Center Diameter
    3-3/8 to 4-1/8 in
  • Bolt Center To Center Length
    3.3750 to 4.1250 in
  • Bolt Hole Diameter
    1/2 in x 3/4 in
  • Bolt Size
    3/8
  • Bore Diameter
    0.6250 in
  • Bore Inside Diameter
    0.6250 in
  • Bore Length
    1.2200 in
  • Housing Dimensions
    5.0000 x 1-9/16 x 3-31/32 in
  • Housing Width
    1.5625 in
  • Inner Race Width
    1.2200 in
  • Inside Diameter
    0.6250 in
  • Length
    5.0000 in
  • Length Through Bore
    1.2200 in
  • Max Bolt Hole Spacing
    4.1250 in
  • Min Bolt Hole Spacing
    3.3750 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.5938 in
  • Overall Height
    3.9688 in
  • Overall Length
    5.0000 in
  • Overall Width
    1.5781 in
  • Shaft Diameter
    0.6250 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    2.18 lbs
  • Width
    1.5625 in, 39.68 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring | AISI 52100 Steel | Pedestal Base Pillow Block | Cast Iron
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC202-10
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCPH200
  • Compatible Frame Type
    UCPH
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    3-3/8 to 4-1/8 in
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Pedestal Base Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    PH204
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Set Screws
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCPH202-10
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC202-10
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCPH200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250112852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)