Motion
UCSTX11-32
Take-up Ball Bearing Unit - Side Mount, 2 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty, 3/4 in, 19.10 mm Slot
Mi Item #03767291
MFR #UCSTX11-32
Price$353.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 2 in Bore, Cast Iron Housing, Set Screw Collar, Medium Duty, 3/4 in, 19.10 mm Slot
Mi Item #03767291
MFR #UCSTX11-32

Mfr description
UCSTX11-32 2 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.63/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width
    2.5630 in, 65.09 mm
  • Overall Height
    5.7500 in
  • Overall Length
    7.6250 in
  • Overall Width
    4.0000 in, 101.59 mm
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Slot Spacing  
    4.0000 in
  • Slot Width  
    3/4 in, 19.10 mm
  • Take Up Frame Size
    ST212
  • Weight
    11.32 lbs, 5.13 kg

Details

  • Bearing Series
    UCSTX00
  • Compatible Frame Number
    ST212
  • Duty Type
    Medium Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCSTX11-32
  • Manufacturer Upc Number
    0808250330430
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Replacement Bearing
    UCX11-32
  • Seal Type
    Contact with Slinger
  • Series
    UCSTX00
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250330430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)