Motion
UCWTPL208-24W

AMI BEARINGS INC
UCWTPL208-24W

Take-Up Ball Bearing Unit - Side Mount, 1.5000 in Bore, PBT Thermoplastic Housing, Set Screw Collar, 0.2500 in Slot
Mi Item #03767292
MFR #UCWTPL208-24W
Price$254.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCWTPL208-24W

Take-Up Ball Bearing Unit - Side Mount, 1.5000 in Bore, PBT Thermoplastic Housing, Set Screw Collar, 0.2500 in Slot
Mi Item #03767292
MFR #UCWTPL208-24W

Mfr description
UCWTPL208-24W 1-1/2 TAKE-UP
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$254.73/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    4.4844 in
  • Overall Length
    5.5156 in
  • Slot Spacing  
    3.1094 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCWTPL208-24W
  • Manufacturer Upc Number
    0808250331956
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    6590 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCWTPL200W
  • Unit Type
    Side Mount
  • UPC_NO
    0808250331956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)