Motion
UEWTPL207-23B

AMI BEARINGS INC
UEWTPL207-23B

Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, PBT Thermoplastic Housing, Accu-Loc Collar, 0.2500 in Slot
MI ITEM #03767295
MFR #UEWTPL207-23B
List Price$329.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEWTPL207-23B

Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, PBT Thermoplastic Housing, Accu-Loc Collar, 0.2500 in Slot
MI ITEM #03767295
MFR #UEWTPL207-23B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$329.55/each for your price

Overview

Mfr description
UEWTPL207-23B 1-7/16 TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Seal Type
    Contact with Slinger
  • Overall Length
    4.9219 in
  • Overall Height
    4.0156 in
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UEWTPL200B
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UEWTPL207-23B
  • Manufacturer Upc Number
    0808250210268
  • UPC_NO
    0808250210268
  • Radial Dynamic Load Capacity
    5820 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought