Motion
UEWTPL207-23W

AMI BEARINGS INC
UEWTPL207-23W

Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, PBT Thermoplastic Housing, Accu-Loc Collar, 0.2500 in Slot
Mi Item #03767296
MFR #UEWTPL207-23W
Price$329.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEWTPL207-23W

Take-Up Ball Bearing Unit - Side Mount, 1.4375 in Bore, PBT Thermoplastic Housing, Accu-Loc Collar, 0.2500 in Slot
Mi Item #03767296
MFR #UEWTPL207-23W

Mfr description
UEWTPL207-23W 1-7/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$329.55/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Overall Height
    4.0156 in
  • Overall Length
    4.9219 in
  • Slot Spacing  
    2.4375 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEWTPL207-23W
  • Manufacturer Upc Number
    0808250210275
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UEWTPL200W
  • Unit Type
    Side Mount
  • UPC_NO
    0808250210275
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)