Motion
SUE205FSAM1

AMI BEARINGS INC
SUE205FSAM1

Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Accu-Loc Locking
Mi Item #03767352
MFR #SUE205FSAM1
Price$87.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
SUE205FSAM1

Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Accu-Loc Locking
Mi Item #03767352
MFR #SUE205FSAM1

Mfr description
SUE205FSAM1 25MM ACCU-LOC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.92/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    35.4 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    35.40 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Accu-Loc
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Seal Type
    Non-Contact with Slinger
  • Series
    SUE200FSAM1
  • UPC_NO
    0808250312320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)