Motion
KHPF201
Flange-Mount Ball Bearing Unit - 12 mm Bore, 3-Bolt Round Mount, Eccentric Collar Locking, Pressed Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03767358
MFR #KHPF201
List Price$54.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 12 mm Bore, 3-Bolt Round Mount, Eccentric Collar Locking, Pressed Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #03767358
MFR #KHPF201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.21/each for your price

Overview

Mfr description
KHPF201 12MM 3-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Pressed Steel
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Eccentric Collar
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    975 kgf
  • Radial Static Load Capacity
    490 kgf
  • Length Through Bore
    28.6 mm
  • Series
    KHPF200
  • Replacement Bearing
    KH201
  • UPC_NO
    0808250102020
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text