Motion
KHPR202
Pillow Block Ball Bearing Unit - 15 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
MI ITEM #03767366
MFR #KHPR202
Price$51.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 15 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
MI ITEM #03767366
MFR #KHPR202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$51.30/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.0000 in
  • Base Width
    25.4 mm
  • Bolt Center Diameter
    3.2520 in
  • Bolt Center To Center Length
    73 mm to 79 mm
  • Bolt Size
    M10
  • Bore Diameter
    15 mm
  • Bore Inside Diameter
    0.5910 in
  • Housing Width
    1.1260 in
  • Inner Race Width
    1.1260 in
  • Inside Diameter
    0.5910 in
  • Overall Length
    4.1250 in
  • Overall Width
    34.8 mm
  • Shaft Diameter
    15 mm
  • Weight
    0.45 lbs
  • Width
    1.1260 in, 28.60 mm

Details

  • Additional Details
    Non-relubricatable | Narrow Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    KH202
  • Bearing Type
    Eccentric Collar Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Rubber
  • Housing Material
    Pressed Steel
  • Housing Type
    Press Steel Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Non-Relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    975 kgf
  • Radial Static Load Capacity
    490 kgf
  • Relubricatable
    No
  • Replacement Bearing
    KH202
  • Seal Type
    Contact/Lip
  • Series
    KHPR200
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    350 lbf
  • Type Of Bearing
    Eccentric Collar Locking
  • UPC_NO
    0808250101115

Overview

Mfr description
KHPR202 15MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought