Motion
UC202C4HR23

AMI BEARINGS INC
UC202C4HR23

Ball Insert Bearing - Cylindrical Bore, 15 mm ID, Set Screw Locking
MI ITEM #03767371
MFR #UC202C4HR23
List Price$207.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UC202C4HR23

Ball Insert Bearing - Cylindrical Bore, 15 mm ID, Set Screw Locking
MI ITEM #03767371
MFR #UC202C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.82/each for your price

Overview

Mfr description
UC202C4HR23 15MM SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    31 mm
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    1310 kgf
  • Radial Static Load Capacity
    680 kgf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Contact with Slinger
  • Series
    UC200C4HR23
  • UPC_NO
    0808250150663
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought